
Carriage Bolt, 1/2"-13, 2-1/2 in L, Grade A, Zinc Plated, 75 PK
Mfr # 50C250BCGAZ-75
Zoro # G114451078
product price:Â $78.15
/pk 75, $1.04/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-13
Fastener Length
2-1/2 in
Finish
Zinc Plated
Material Grade/Class
Grade A
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50C250BCGAZ-75
Zoro #
G114451078
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/2"-13
Fastener Length
2-1/2 in
Square Width
0.515 in
Details
Finish
Zinc Plated
Material Grade/Class
Grade A
Thread Type
Coarse
Thread Style
Fully Threaded
Item
Carriage Bolt
Grade
Grade A
Description
Carriage bolts have round heads, differentiating them from hex bolts. You will likely find these bolts in wooden applications in carpentry, allowing you to attach metal to wood.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.