
Carriage Bolt, 1/4"-20, 2-1/2 in L, Grade A, Galvanized, 15 PK
Mfr # 25C250BCGAG-15
Zoro # G114434927
product price: $6.41
/pk 15, $0.43/ea
Sold in multiples of 2 for $12.82
Key Features
Thread Size
1/4"-20
Finish
Galvanized
Material Grade/Class
Grade A
Thread Type
Coarse
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25C250BCGAG-15
Zoro #
G114434927
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Fastener Length
2-1/2 in
Square Width
0.26 in
Details
Finish
Galvanized
Material Grade/Class
Grade A
Thread Type
Coarse
Thread Style
Fully Threaded
Item
Carriage Bolt
Grade
Grade A
Description
Carriage bolts have round heads, differentiating them from hex bolts. You will likely find these bolts in wooden applications in carpentry, allowing you to attach metal to wood.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.