Carriage Bolt, 5/16"-18, 4 in L, Grade A, Zinc Plated, 10 PK

  • Mfr # 31C400BCGAZ-10

  • Zoro # G314448724


product price:  $7.45
/pk 10, $0.75/ea

Key Features

Thread Size
5/16"-18
Fastener Length
4 in
Finish
Zinc Plated
Material Grade/Class
Grade A
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31C400BCGAZ-10
Zoro #
G314448724
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
4 in
Square Width
0.324 in

Details

Finish
Zinc Plated
Material Grade/Class
Grade A
Thread Type
Coarse
Thread Style
Fully Threaded
Item
Carriage Bolt
Grade
Grade A

Description

Carriage bolts have round heads, differentiating them from hex bolts. You will likely find these bolts in wooden applications in carpentry, allowing you to attach metal to wood.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.