Carriage Bolt, M12-1.75, 40 mm L, Steel, Class 4.6, Zinc Plated, 250 PK
- Mfr # M12C40BCG46Z-250
- Zoro # G114492897
product price:Â
$
343.99
/pk of 250, $1.38/ea
Free Shipping & Returns
Key Features
Class 4.6 Material Grade/Class
Thread Size
M12-1.75
Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M12C40BCG46Z-250
- Zoro #
- G114492897
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Steel
- Finish
- Zinc Plated
- Material Grade/Class
- Class 4.6
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Item
- Carriage Bolt
- Grade
- Class 4.6
Dimensions
- Thread Size
- M12-1.75
- Fastener Length
- 40 mm
- Square Width
- 12.70 mm
Description
Grade 4.6 carriage bolts are made of low or medium carbon steel and are used in light-duty automotive applications. They have a round head and a square neck under the head to prevent turning while the nut is fastened.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.