Fully Threaded Carriage Bolt, 1/2-13, 5 in L Under Head, Low Carbon Steel, A Grade, Zinc CR+3
- Mfr # 489123
- Zoro # G321831151
product price:Â
$
0.82
/ea
Sold in multiples of 25 for
$20.50
Key Features
Thread Type
UNC
Neck Type
Square
Material
Low Carbon Steel
Tensile Strength
60,000 psi
System of Measurement
Imperial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489123
- Zoro #
- G321831151
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-13
- Head Dia.
- 1.094 in
Details
- Thread Type
- UNC
- Neck Type
- Square
- Material
- Low Carbon Steel
- Tensile Strength
- 60,000 psi
- System of Measurement
- Imperial
- Drive Type
- Square
- Finish
- Zinc CR+3
- Basic Material
- ASTM A307
- Head Type
- Round
Description
BBI carriage bolt fully threaded, imperial, 1/2-13 thread, 5 in L under head, low carbon steel, A grade, zinc CR+3, 1.094 in dia head, 0.281 in neck, square neck, 60,000 psi tensile strength, 0.515 in drive, UNC thread, square drive, B70 to B100 hardness, material specification: ASTM A307, round head.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.