
Carriage Bolt, M16-2.0, 50 mm L, Steel, Class 4.6, Zinc Plated, 100 PK
Mfr # M16C50BCG46Z-100
Zoro # G814492036
product price:Â $318.99
/pk 100, $3.19/ea
Free Shipping & Returns
Key Features
Class 4.6 Material Grade/Class
Thread Size
M16-2.0
Fastener Length
50 mm
Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M16C50BCG46Z-100
Zoro #
G814492036
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M16-2.0
Fastener Length
50 mm
Square Width
16.70 mm
Details
Material
Steel
Finish
Zinc Plated
Material Grade/Class
Class 4.6
Thread Type
Coarse
Thread Style
Fully Threaded
Item
Carriage Bolt
Grade
Class 4.6
Description
Grade 4.6 carriage bolts are made of low or medium carbon steel and are used in light-duty automotive applications. They have a round head and a square neck under the head to prevent turning while the nut is fastened.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.