
Carriage Bolt, Square Neck, 1/2"-13, 1 in L, Grade 5, Zinc Plated, 8 PK
Mfr # 50C100BCG5Z-8
Zoro # G114482881
product price:Â $11.78
/pk 8, $1.47/eaKey Features
Grade 5 Material Grade/Class
Thread Size
1/2"-13
Fastener Length
1 in
Finish
Zinc Plated
Neck Type
Square
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50C100BCG5Z-8
Zoro #
G114482881
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/2"-13
Fastener Length
1 in
Square Width
0.515 in
Details
Finish
Zinc Plated
Material Grade/Class
Grade 5
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Item
Carriage Bolt
Grade
Grade 5
Description
Grade 5 carriage bolts are used in manufacturing, construction, and industrial applications and will give your metal, wood, and plastic work an even and seamless finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.