
Carriage Bolt, Square Neck, 1/2"-13, 4-1/2 in L, Grade 8, Plain, 10 PK
Mfr # 50C450BCG8PL-10
Zoro # G114482553
product price: $36.69
/pk 10, $3.67/eaKey Features
Grade 8 Material Grade/Class
Thread Size
1/2"-13
Finish
Plain
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50C450BCG8PL-10
Zoro #
G114482553
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/2"-13
Fastener Length
4-1/2 in
Square Width
0.515 in
Details
Finish
Plain
Material Grade/Class
Grade 8
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Item
Carriage Bolt
Grade
Grade 8
Description
Carriage bolts are specially made for through bolting where its square neck prevents the bolt from moving as the tightening of the nut is done on the opposite end. Grade 8 carriage bolts are stronger in comparison to other lower grade carriage bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.