Shop BOLTSANDNUTS.COM
See all product information
Create Account
Carriage Bolt, Square Neck, 1/2"-13, 5 in L, Grade 8, Plain, 10 PK
- Mfr # 50C500BCG8PL-10
- Zoro # G114483895
product price:Â
$
39.69
/pk of 10, $3.97/ea
Key Features
Grade 8 Material Grade/Class
Thread Size
1/2"-13
Finish
Plain
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50C500BCG8PL-10
- Zoro #
- G114483895
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- Plain
- Material Grade/Class
- Grade 8
- Neck Type
- Square
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Item
- Carriage Bolt
- Grade
- Grade 8
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 5 in
- Square Width
- 0.515 in
Description
Carriage bolts are specially made for through bolting where its square neck prevents the bolt from moving as the tightening of the nut is done on the opposite end. Grade 8 carriage bolts are stronger in comparison to other lower grade carriage bolts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.