Fully Threaded Carriage Bolt, 1/2-13, 3 in L Under Head, Low Carbon Steel, A Grade, Zinc CR+3
- Mfr # 489118
- Zoro # G821831156
product price:Â
$
0.66
/ea
Sold in multiples of 50 for
$33.00
Key Features
Material
Low Carbon Steel
Head Type
Round
Thread Size
1/2"-13
Thread Type
UNC
Tensile Strength
60,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489118
- Zoro #
- G821831156
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-13
- Head Dia.
- 1.094 in
Details
- Material
- Low Carbon Steel
- Head Type
- Round
- Thread Type
- UNC
- Tensile Strength
- 60,000 psi
- Basic Material
- ASTM A307
- System of Measurement
- Imperial
- Drive Type
- Square
- Neck Type
- Square
- Finish
- Zinc CR+3
Description
BBI carriage bolt fully threaded, imperial, 1/2-13 thread, 3 in L under head, low carbon steel, A grade, zinc CR+3, 1.094 in dia head, 0.281 in neck, square neck, 60,000 psi tensile strength, 0.515 in drive, UNC thread, square drive, B70 to B100 hardness, material specification: ASTM A307, round head.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.