
Carriage Bolt, Square Neck, 3/8"-16, 4 in L, Grade 5, Zinc Plated, 5 PK
Mfr # 37C400BCG5Z-5
Zoro # G314450697
product price:Â $7.25
/pk 5, $1.45/ea
Sold in multiples of 2 for $14.50
Key Features
Grade 5 Material Grade/Class
Thread Size
3/8"-16
Fastener Length
4 in
Finish
Zinc Plated
Neck Type
Square
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37C400BCG5Z-5
Zoro #
G314450697
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Fastener Length
4 in
Square Width
0.388 in
Details
Finish
Zinc Plated
Material Grade/Class
Grade 5
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Item
Carriage Bolt
Grade
Grade 5
Description
Grade 5 carriage bolts are used in manufacturing, construction, and industrial applications and will give your metal, wood, and plastic work an even and seamless finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.