
Class 10.9, M14-1.5 Flange Bolt, Phosphate and Oil 45 mm L, 16 PK
Mfr # M14F45BF10P/D-16
Zoro # G114493627
product price: $68.45
/pk 16, $4.28/eaKey Features
Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M14-1.5
Finish
Phosphate and Oil
Thread Style
Fully Threaded
Fastener Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M14F45BF10P/D-16
Zoro #
G114493627
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M14-1.5
Fastener Length
45 mm
Details
System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Finish
Phosphate and Oil
Thread Style
Fully Threaded
Item
Flange Bolt
Fastener Thread Type
Fine
Description
Class 10.9 flange provide a high strength, high tensile fastening solution. These bolts commonly used in motors, engines, railroad equipment and processing equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.