Shop BOLTSANDNUTS.COM
See all product information
Create Account
Class 8.8, M12-1.75 Flange Bolt, Zinc Plated 30 mm L, 8 PK
- Mfr # M12C30SFS88Z-8
- Zoro # G114489910
product price:Â
$
16.85
/pk 8, $2.11/ea
Key Features
Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Flange Type
Serrated
Thread Size
M12-1.75
Fastener Length
30 mm
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M12C30SFS88Z-8
- Zoro #
- G114489910
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Flange Type
- Serrated
- Drive
- Hex
- Material Grade/Class
- Class 8.8
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Flange Bolt
- Fastener Thread Type
- Coarse
Description
Grade 8.8 Serrated hex flange bolts have serrated washers attached that distribute pressure and are able to provide sfficient grip onto the material it is being mounted to and thus resist loosening. When installing them they require less torque because of the angle of their surrations.