Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 4-1/2", 1"-8, Alloy Steel, PK10
- Mfr # 02151.0004.500
- Zoro # G124970699
product price:Â
$
195.99
/pk of 10, $19.60/ea
Free Shipping & Returns
Key Features
Manufacturer Location
Globally Sourced
Includes Nut
No
Material Quality Standards
ASTM A193
Finish
PTFE Coated
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02151.0004.500
- Zoro #
- G124970699
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1"-8
- Head Height
- 43/64 in
- Fastener Length
- 4 1/2 in
- Head Width
- 1 5/8 in
Details
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Material Quality Standards
- ASTM A193
- Finish
- PTFE Coated
- Material
- Alloy Steel
- Material Grade/Class
- 4140
- Type
- Heavy Hex Head Bolt
- Item
- Heavy Hex Head Bolt
- Includes Washer
- No
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- System of Measurement
- Inch
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 4 1/2 in, Head Type Not Applicable, Head Height 43/64 in, Head Width 1 5/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.