
Class 8.8, M6-1.0 Flange Bolt, Zinc Plated 40 mm L, 25 PK
Mfr # M6C40SFS88Z-25
Zoro # G114496772
product price:Â $14.25
/pk 25, $0.57/eaKey Features
Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Flange Type
Serrated
Thread Size
M6-1.0
Fastener Length
40 mm
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6C40SFS88Z-25
Zoro #
G114496772
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M6-1.0
Fastener Length
40 mm
Details
System of Measurement
Metric
Flange Type
Serrated
Drive
Hex
Material Grade/Class
Class 8.8
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Flange Bolt
Fastener Thread Type
Coarse
Description
Grade 8.8 Serrated hex flange bolts have serrated washers attached that distribute pressure and are able to provide sfficient grip onto the material it is being mounted to and thus resist loosening. When installing them they require less torque because of the angle of their surrations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.