Cotter Pin, 1/16 in Dia, 1-1/2 in L, 18-8 Stainless Steel

  • Mfr # 06X150EPCPSS-2000

  • Zoro # G714425189


product price:  $153.99
/pk 2000, $0.08/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Pin Diameter
1/16 in
Shank Length
1-1/2 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06X150EPCPSS-2000
Zoro #
G714425189
UPC #
759762071277
Country of Origin
Multiple

Dimensions

Pin Diameter
1/16 in
Shank Length
1-1/2 in

Details

Item
Cotter Pin
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain

Description

Cotter Pins are simple fasteners that are used to secure a bolt, or any other rod-shaped fastener, in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.