
Cotter Pin, 1/16 in Dia, 1 in L, Steel
Mfr # 06X100EPCPZ-200
Zoro # G814424433
product price: $7.50
/pk 200, $0.04/eaKey Features
System of Measurement
Inch
Pin Diameter
1/16 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06X100EPCPZ-200
Zoro #
G814424433
UPC #
759762069427
Country of Origin
Multiple
Dimensions
Pin Diameter
1/16 in
Shank Length
2 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
Cotter Pins are simple fasteners that are used to secure a bolt, or any other rod-shaped fastener, in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.