Cotter Pin, 1/16 in Dia, 3/4 in L, Steel

  • Mfr # 06X75EPCPZ-500

  • Zoro # G814426178


product price:  $11.95
/pk 500, $0.02/ea

Key Features

System of Measurement
Inch
Pin Diameter
1/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06X75EPCPZ-500
Zoro #
G814426178
UPC #
759762070126
Country of Origin
Multiple

Dimensions

Pin Diameter
1/16 in
Shank Length
3/4 in

Details

Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated

Description

Cotter Pins are simple fasteners that are used to secure a bolt, or any other rod-shaped fastener, in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.