
Cotter Pin, 3/16 in Dia, 1-3/4 in L, 18-8 Stainless Steel, 300 PK
Mfr # 18X175EPCPSS-300
Zoro # G414428046
product price:Â $177.99
/pk 300, $0.59/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Pin Diameter
3/16 in
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18X175EPCPSS-300
Zoro #
G414428046
UPC #
759762071444
Country of Origin
Multiple
Dimensions
Pin Diameter
3/16 in
Shank Length
1-3/4 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Description
Cotter Pins are simple fasteners that are used to secure a bolt, or any other rod-shaped fastener, in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.