Standard Clevis Pin, 1/2 Dia, 4-49/64 in Usable Lg, Steel, 5 PK
Mfr # WWG-CLP-227
Zoro # G2693826
product price:Â $12.19
/pk 5, $2.44/eaKey Features
Head Type
Headed
System of Measurement
Inch
Pin Diameter
1/2 in
Usable Length
4-49/64 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-CLP-227
Zoro #
G2693826
UPC #
00092097112476
Country of Origin
India
Dimensions
Pin Diameter
1/2 in
Usable Length
4-49/64 in
Shank Length
6 in
Length
5 in
Minimum Hole Size
0.151 in
Maximum Usable Length
4 49/64 in
Maximum Hole Size
0.166 in
Head Diameter
5/8 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.1
Meets/Exceeds
ASME B18.8.1
Manufacturer Location
Globally Sourced
Description
Clevis Pin,5 in L,Steel 0.5 in dia,PK5, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 4 49/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 5 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 1/2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.