
Cotter Pin, 3/8 in Dia, 4 in L, Steel
Mfr # 37X400EPCPZ-2
Zoro # G114482393
product price: $18.59
/pk 2, $9.30/eaKey Features
System of Measurement
Inch
Pin Diameter
3/8 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37X400EPCPZ-2
Zoro #
G114482393
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3/8 in
Shank Length
5 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Description
Cotter Pins are simple fasteners that are used to secure a bolt, or any other rod-shaped fastener, in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.