Dowel Pin, 1/16 in Nominal Dia, 1-1/2 in L, Alloy Steel, 100 PK

  • Mfr # 06X150DPAPL-100

  • Zoro # G014424738


product price:  $111.99
/pk 100, $1.12/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Nominal Diameter
1/16 in
Shank Length
1-1/2 in
Material
Alloy Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06X150DPAPL-100
Zoro #
G014424738
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
1/16 in
Shank Length
1-1/2 in

Details

Item
Dowel Pin
System of Measurement
Inch
Material
Alloy Steel
Finish
Plain

Description

Dowel pins are short cylindrical rods used to align or join two or more components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.