Coiled Spring Pin, 5/16 in Outside Dia, 3 in L, Steel, 5 PK

  • Mfr # U39140.031.0200

  • Zoro # G3398328


product price:  $7.99
/pk 5, $1.60/ea

Key Features

Pin Type
Coiled
System of Measurement
Inch
Pin Diameter
5/16 in
Shank Length
3 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U39140.031.0200
Zoro #
G3398328
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/16 in
Shank Length
3 in
Outside Dia.
5/16 in
Fits Hole Dia. (Min.-Max.)
0.308-0.319 in
Chamfer Diameter
0.304 in
Nominal Diameter
5/16 in
Overall Length
2"
Chamfer Length Reference
0.08 in
Fits Maximum Hole Diameter
5/16 in
Shank Length Tolerance
+/-0.025 in
Outside Diameter Tolerance
+/-0.013 in
Usable Length
2 in
Fits Minimum Hole Diameter
5/16 in
Chamfer Length (Max.)
0.08 in

Details

Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2
Meets
ASME B18.8.2
Double Shear Strength (Lbs.)
8,700 lb
End Type
Chamfered
Manufacturer Location
Globally Sourced

Description

Coiled Spring Pin, 0.3125 In. dia,1.75 In. L,PK5, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Coiled, Material Steel, Finish Plain, Usable Length 2 in, End Type Chamfered, Chamfer Diameter 0.304 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 1 3/4 in, Maximum Chamfer Length 0.08 in, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.013 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.