Zoro Homepage

Fits Bolt Size #12 , Brass Plain Finish, 100 PK

  • Mfr # 12BCW-100

  • Zoro # G814501172


product price: $36.75
/pk 100, $0.37/ea

Key Features

Material
Brass
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12BCW-100
Zoro #
G814501172
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#12

Details

Material
Brass
Finish
Plain

Description

Finishing washers are designed to distribute the load of a threaded fastener while simultaneously offering a clean finish.They are typically used with flat head screws, allowing the screw to recess into the washer.This results in a clean, sleek appearance, and the washer grips the light material, such as fabric, safely away from the hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.