Fits Bolt Size 1/2 in , Steel Galvanized Finish, 50 PK

  • Mfr # 50X125SBWG-50

  • Zoro # G314455890


product price:  $58.19
/pk 50, $1.16/ea

Key Features

Material
Steel
Finish
Galvanized
For Screw Size
1/2 in
Inside Diameter
0.562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50X125SBWG-50
Zoro #
G314455890
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/2 in
Outside Diameter
1-1/4 in
Inside Diameter
0.562 in

Details

Material
Steel
Finish
Galvanized

Description

Square Washers are flat washers in a square shape and have a larger surface area than round washers for better torque distribution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.