
Fits Bolt Size 1/2 in , Steel Zinc Plated Finish, 25 PK
Mfr # 50X200XFW2Z-25
Zoro # G514483334
product price:Â $35.39
/pk 25, $1.42/eaKey Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
1/8 in
Inside Diameter
0.531 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
50X200XFW2Z-25
Zoro #
G514483334
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
1/2 in
Outside Diameter
2 in
Minimum Thickness
1/8 in
Inside Diameter
0.531 in
Details
Material
Steel
Finish
Zinc Plated
Description
Extra Thick Fender Washers are flat with a larger diameter in proportion to its center hole. Commonly used for automobiles, plumping, sheet metal, and electrical applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.