Fits Bolt Size 1/4 in , 316 Stainless Steel 200 PK

  • Mfr # 25X100FWSS/316-200

  • Zoro # G314440643


product price:  $88.15
/pk 200, $0.44/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Minimum Thickness
1/16 in
Inside Diameter
0.281 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25X100FWSS/316-200
Zoro #
G314440643
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/4 in
Outside Diameter
1-1/4 in
Minimum Thickness
1/16 in
Inside Diameter
0.281 in

Details

Material
316 Stainless Steel

Description

Fender Washers are flat with a larger diameter in proportion to its center hole. Commonly used for automobiles, plumping, sheet metal, and electrical applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.