
Fits Bolt Size 1/4 in , Brass Plain Finish, 8000 PK
Mfr # 25BCW-8000
Zoro # G814501615
product price: $1,405.99
/pk 8000, $0.18/ea
Free Shipping & Returns
Key Features
Material
Brass
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25BCW-8000
Zoro #
G814501615
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
1/4 in
Details
Material
Brass
Finish
Plain
Description
Finishing washers are designed to distribute the load of a threaded fastener while simultaneously offering a clean finish.They are typically used with flat head screws, allowing the screw to recess into the washer.This results in a clean, sleek appearance, and the washer grips the light material, such as fabric, safely away from the hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.