
Fits Bolt Size 1/4 in , Steel Nickel Plated Finish, 500 PK
Mfr # 25CWNI-500
Zoro # G414481614
product price:Â $76.75
/pk 500, $0.15/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Nickel Plated
Washer Material Grade
Grade 2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25CWNI-500
Zoro #
G414481614
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
1/4 in
Details
Material
Steel
Finish
Nickel Plated
Washer Material Grade
Grade 2
Description
Finishing washers are designed to distribute the load of a threaded fastener while simultaneously offering a clean finish.They are typically used with flat head screws, allowing the screw to recess into the washer.This results in a clean, sleek appearance, and the washer grips the light material, such as fabric, safely away from the hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.