Zoro Homepage

Fits Bolt Size 3/4 in , Iron Galvanized Finish, 10 PK

  • Mfr # 75OW2G-10

  • Zoro # G114503593


product price: $128.99
/pk 10, $12.90/ea
Free Shipping & Returns

Key Features

Material
Iron
Finish
Galvanized
Outside Diameter
3 in
Thickness
3/4 in
Washer Material Grade
Class 30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75OW2G-10
Zoro #
G114503593
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/4 in
Outside Diameter
3 in
Thickness
3/4 in

Details

Material
Iron
Finish
Galvanized
Washer Material Grade
Class 30

Description

Ogee Washers are large, cast-iron washers that have a curved shape and are typically used in dock and wood construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.