Fits Bolt Size 3/8 in , Steel Zinc Plated Finish, 100 PK

  • Mfr # 37X125FW2Z-100

  • Zoro # G814453365


product price:  $20.35
/pk 100, $0.20/ea

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
1/16 in
Inside Diameter
0.406 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37X125FW2Z-100
Zoro #
G814453365
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/8 in
Outside Diameter
1-1/4 in
Minimum Thickness
1/16 in
Inside Diameter
0.406 in

Details

Material
Steel
Finish
Zinc Plated

Description

Fender Washers are flat with a larger diameter in proportion to its center hole. Commonly used for automobiles, plumping, sheet metal, and electrical applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.