
Fits Bolt Size 5/16 in , Steel Zinc Plated Finish, 200 PK
Mfr # 31X125FW2Z-200
Zoro # G614443764
product price:Â $37.99
/pk 200, $0.19/eaKey Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
1/16 in
Inside Diameter
0.343 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
31X125FW2Z-200
Zoro #
G614443764
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
5/16 in
Outside Diameter
1-1/4 in
Minimum Thickness
1/16 in
Inside Diameter
0.343 in
Details
Material
Steel
Finish
Zinc Plated
Description
Fender Washers are flat with a larger diameter in proportion to its center hole. Commonly used for automobiles, plumping, sheet metal, and electrical applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.