Fits Bolt Size 5/16 in , Steel Zinc Plated Finish, 50 PK
- Mfr # 31X150XFW2Z-50
- Zoro # G314445570
product price:Â
$
45.15
/pk of 50, $0.90/ea
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
1/8 in
Inside Diameter
0.343 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31X150XFW2Z-50
- Zoro #
- G314445570
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- For Screw Size
- 5/16 in
- Outside Diameter
- 1-1/2 in
- Minimum Thickness
- 1/8 in
- Inside Diameter
- 0.343 in
Details
- Material
- Steel
- Finish
- Zinc Plated
Description
Extra Thick Fender Washers are flat with a larger diameter in proportion to its center hole. Commonly used for automobiles, plumping, sheet metal, and electrical applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.