Shop BOLTSANDNUTS.COM
See all product information
Create Account
Fits Bolt Size 5/8 in Steel, Galvanized Finish, 5 PK
- Mfr # 62X150SBWG-5
- Zoro # G114466621
product price:Â
$
9.29
/pk of 5, $1.86/ea
Key Features
Material
Steel
Finish
Galvanized
For Screw Size
5/8 in
Outside Diameter
1-1/2 in
Inside Diameter
0.688 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62X150SBWG-5
- Zoro #
- G114466621
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Steel
- Finish
- Galvanized
Dimensions
- For Screw Size
- 5/8 in
- Outside Diameter
- 1-1/2 in
- Inside Diameter
- 0.688 in
Description
Square Washers are flat washers in a square shape and have a larger surface area than round washers for better torque distribution.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.