
Fits Bolt Size #6 , 18-8 Stainless Steel Plain Finish, 100 PK
Mfr # 6CWSS-100
Zoro # G714485572
product price: $9.59
/pk 100, $0.10/eaKey Features
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6CWSS-100
Zoro #
G714485572
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
#6
Details
Material
18-8 Stainless Steel
Finish
Plain
Description
Finishing washers are designed to distribute the load of a threaded fastener while simultaneously offering a clean finish.They are typically used with flat head screws, allowing the screw to recess into the washer.This results in a clean, sleek appearance, and the washer grips the light material, such as fabric, safely away from the hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.