Fits Bolt Size #8 , Steel Nickel Plated Finish, 200 PK
- Mfr # 8CWNI-200
- Zoro # G914489677
product price:Â
$
23.79
/pk of 200, $0.12/ea
Key Features
Material
Steel
Finish
Nickel Plated
Washer Material Grade
Grade 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8CWNI-200
- Zoro #
- G914489677
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- For Screw Size
- #8
Details
- Material
- Steel
- Finish
- Nickel Plated
- Washer Material Grade
- Grade 2
Description
Finishing washers are designed to distribute the load of a threaded fastener while simultaneously offering a clean finish.They are typically used with flat head screws, allowing the screw to recess into the washer.This results in a clean, sleek appearance, and the washer grips the light material, such as fabric, safely away from the hole.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.