
Fits Bolt Size M10 , 316 Stainless Steel Plain Finish, 180 PK
Mfr # M10X30FWA4-180
Zoro # G814489968
product price:Â $182.99
/pk 180, $1.02/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Finish
Plain
For Screw Size
M10
Outside Diameter
30 mm
Minimum Thickness
2.65 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M10X30FWA4-180
Zoro #
G814489968
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
M10
Outside Diameter
30 mm
Minimum Thickness
2.65 mm
Inside Diameter
10.77 mm
Details
Material
316 Stainless Steel
Finish
Plain
Description
Fender Washers are flat with a larger diameter in proportion to its center hole. Commonly used for automobiles, plumping, sheet metal, and electrical applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.