Fits Bolt Size M10 , 316 Stainless Steel Plain Finish, 800 PK

  • Mfr # M10X30FWA4-800

  • Zoro # G814489913


product price:  $494.99
/pk 800, $0.62/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
For Screw Size
M10
Outside Diameter
30 mm
Minimum Thickness
2.65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M10X30FWA4-800
Zoro #
G814489913
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M10
Outside Diameter
30 mm
Minimum Thickness
2.65 mm
Inside Diameter
10.77 mm

Details

Material
316 Stainless Steel
Finish
Plain

Description

Fender Washers are flat with a larger diameter in proportion to its center hole. Commonly used for automobiles, plumping, sheet metal, and electrical applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.