
Fits Bolt Size M4 , 18-8 Stainless Steel Plain Finish, 500 PK
Mfr # M4X12FWA2-500
Zoro # G814498922
product price:Â $19.49
/pk 500, $0.04/eaKey Features
Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
M4
Outside Diameter
12 mm
Minimum Thickness
1 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M4X12FWA2-500
Zoro #
G814498922
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
M4
Outside Diameter
12 mm
Minimum Thickness
1 mm
Inside Diameter
4.48 mm
Details
Material
18-8 Stainless Steel
Finish
Plain
Description
Fender Washers are flat with a larger diameter in proportion to its center hole. Commonly used for automobiles, plumping, sheet metal, and electrical applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.