Fits Bolt Size M4 , 316 Stainless Steel Plain Finish, 100 PK

  • Mfr # M4X12FWA4-100

  • Zoro # G814498984


product price: $8.99
/pk 100, $0.09/ea

Key Features

Material
316 Stainless Steel
Finish
Plain
For Screw Size
M4
Outside Diameter
12 mm
Minimum Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4X12FWA4-100
Zoro #
G814498984
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M4
Outside Diameter
12 mm
Minimum Thickness
1 mm
Inside Diameter
4.48 mm

Details

Material
316 Stainless Steel
Finish
Plain

Description

Fender Washers are flat with a larger diameter in proportion to its center hole. Commonly used for automobiles, plumping, sheet metal, and electrical applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.