Flat Washer, For Screw Size 1 in , Steel Galvanized Finish, 30 PK

  • Mfr # 100SFW2G-30

  • Zoro # G014426992


product price: $34.85
/pk 30, $1.16/ea

Key Features

Material
Steel
Finish
Galvanized
Outside Diameter
2 in
Minimum Thickness
0.134 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100SFW2G-30
Zoro #
G014426992
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 in
Outside Diameter
2 in
Minimum Thickness
0.134 in
Inside Diameter
1.062 in

Details

Item
Flat Washer
Material
Steel
Finish
Galvanized
System of Measurement
Inch

Description

Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.