Flat Washer, For Screw Size 1 in , Steel Galvanized Finish, 75 PK

  • Mfr # 100SFWF436G-75

  • Zoro # G114427325


product price: $95.95
/pk 75, $1.28/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Galvanized
Outside Diameter
2 in
Minimum Thickness
0.152 in
Standards
ASTM F436
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100SFWF436G-75
Zoro #
G114427325
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 in
Outside Diameter
2 in
Minimum Thickness
0.152 in
Inside Diameter
1.062 in

Details

Item
Flat Washer
Material
Steel
Finish
Galvanized
Standards
ASTM F436
System of Measurement
Inch

Description

Structural Flat Washers are thick, strong, and heavy-duty and are typically found in steel-to-steel structural connections.They are usually applied with structural bolts and nuts to beams or girders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.