Flat Washer, For Screw Size 1 in , Steel Plain Finish, 30 PK
- Mfr # 100SFWF436PL-30
- Zoro # G014427203
product price:Â
$
32.25
/pk of 30, $1.08/ea
Key Features
Material
Steel
Finish
Plain
Outside Diameter
2 in
Minimum Thickness
0.152 in
Standards
ASTM F436
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100SFWF436PL-30
- Zoro #
- G014427203
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- For Screw Size
- 1 in
- Outside Diameter
- 2 in
- Minimum Thickness
- 0.152 in
- Inside Diameter
- 1.062 in
Details
- Item
- Flat Washer
- Material
- Steel
- Finish
- Plain
- Standards
- ASTM F436
- System of Measurement
- Inch
Description
Structural Flat Washers are thick, strong, and heavy-duty and are typically found in steel-to-steel structural connections.They are usually applied with structural bolts and nuts to beams or girders.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.