Flat Washer, For Screw Size 1 in Zinc Yellow Finish, 8 PK

  • Mfr # 100SNTL9Y-8

  • Zoro # G114428971


product price:  $99.69
/pk 8, $12.46/ea
Free Shipping & Returns

Key Features

Finish
Zinc Yellow
Minimum Thickness
0.160 in
System of Measurement
Inch
Inside Diameter
1.062 in
Material Grade/Class
Grade L9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100SNTL9Y-8
Zoro #
G114428971
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1 in
Outside Diameter
2 in
Minimum Thickness
0.160 in
Inside Diameter
1.062 in

Details

Item
Flat Washer
Finish
Zinc Yellow
System of Measurement
Inch
Material Grade/Class
Grade L9

Description

Made in the USA! SAE Grade L-9 Flat Washers. Flat Washers are flat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.