
Flat Washer, For Screw Size #10 , 316 Stainless Steel Plain Finish, 100 PK
Mfr # 10SNTSS/316-100
Zoro # G514441266
product price:Â $7.79
/pk 100, $0.08/eaKey Features
Material
316 Stainless Steel
Finish
Plain
Outside Diameter
0.382 in
Minimum Thickness
0.042 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10SNTSS/316-100
Zoro #
G514441266
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
#10
Outside Diameter
0.382 in
Minimum Thickness
0.042 in
Inside Diameter
0.219 in
Details
Item
Flat Washer
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Inch
Description
Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.