
Flat Washer, For Screw Size #10 , 316 Stainless Steel Plain Finish, 2500 PK
Mfr # 10SNTSS/316-2500
Zoro # G014441094
product price: $128.99
/pk 2500, $0.05/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Finish
Plain
Outside Diameter
0.382 in
Minimum Thickness
0.042 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10SNTSS/316-2500
Zoro #
G014441094
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
#10
Outside Diameter
0.382 in
Minimum Thickness
0.042 in
Inside Diameter
0.219 in
Details
Item
Flat Washer
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Inch
Description
Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.