Shop BOLTSANDNUTS.COM
See all product information
Create Account
Flat Washer, For Screw Size #10 , 316 Stainless Steel Plain Finish, 5000 PK
- Mfr # 10SNTSS/316-5000
- Zoro # G714441127
product price:Â
$
228.99
/pk of 5000, $0.05/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Finish
Plain
Outside Diameter
0.382 in
Minimum Thickness
0.042 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10SNTSS/316-5000
- Zoro #
- G714441127
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- For Screw Size
- #10
- Outside Diameter
- 0.382 in
- Minimum Thickness
- 0.042 in
- Inside Diameter
- 0.219 in
Details
- Item
- Flat Washer
- Material
- 316 Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
Description
Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.