Zoro Homepage

Flat Washer, For Screw Size #10 , Brass Plain Finish, 2500 PK

  • Mfr # 10BFW-2500

  • Zoro # G614434281


product price: $190.99
/pk 2500, $0.08/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Plain
For Screw Size
#10
Outside Diameter
0.438 in
Minimum Thickness
0.034 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10BFW-2500
Zoro #
G614434281
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#10
Outside Diameter
0.438 in
Minimum Thickness
0.034 in
Inside Diameter
0.219 in

Details

Item
Flat Washer
Material
Brass
Finish
Plain
System of Measurement
Inch

Description

Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.