
Flat Washer, For Screw Size #12 , Brass Plain Finish, 200 PK
Mfr # 12BFW-200
Zoro # G014424356
product price: $31.85
/pk 200, $0.16/eaKey Features
Material
Brass
Finish
Plain
Outside Diameter
1/2 in
Minimum Thickness
0.035 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12BFW-200
Zoro #
G014424356
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
#12
Outside Diameter
1/2 in
Minimum Thickness
0.035 in
Inside Diameter
1/4 in
Details
Item
Flat Washer
Material
Brass
Finish
Plain
System of Measurement
Inch
Description
Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.