
Flat Washer, For Screw Size 1/2 in Zinc Yellow Finish, 100 PK
Mfr # 50SNT8Y-100
Zoro # G814454416
product price:Â $31.89
/pk 100, $0.32/eaKey Features
Finish
Zinc Yellow
For Screw Size
1/2 in
Outside Diameter
1.062 in
Minimum Thickness
0.116 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50SNT8Y-100
Zoro #
G814454416
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
1/2 in
Outside Diameter
1.062 in
Minimum Thickness
0.116 in
Inside Diameter
0.531 in
Details
Item
Flat Washer
Finish
Zinc Yellow
System of Measurement
Inch
Material Grade/Class
Grade 8
Description
Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.